No Product Image Available

Blendtec

C825C11Q-A1DA1D Connoisseur 825 with Sound Enclosure and 90 oz. WildSide+ Jar - 120V


product price: $2,035.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For industry-leading power in your blender and a variety of state-of-the-art features for speed consistency and quality rely on this Blendtec C825C11Q-A1DA1D Connoisseur 825. This blender comes with a sound enclosure that cuts down on blender noise giving a quieter atmosphere to your business. The fully enclosed sound enclosure is also easy to clean. Great for busy days this blender can blend more than 150 blends a day and it features 42 preprogrammed cycles for perfectly consistent recipes as well as a pulse function. It's also versatile for countertop or in-counter use and with its sleek black color it blends in wherever you prepare your blended products.**This blender also comes with a Blendtec WildSide+ 90 oz. clear jar that is made of durable Eastman TRITAN co-polyester. It features an extra-wide base and a square design with a fifth side and a large capacity for a better blending vortex and shorter wait times while its 3 corners allow for pouring at multiple angles. This clear jar shows standard ounce and cup markings along the side to make measuring easy and efficient and with its lightweight design it's easy to lift and pour. The blunt blade is safe and stronger than traditional blades. This jar includes a black latching lid which seals liquids in the jar while blending. Plus an additional opening allows you to add ingredients while blending without needing to remove the lid.**This Connoisseur blender is designed with longevity in mind perfect for high-volume shops. It has a powerful 2.8 peak horsepower motor that powers through tough ingredients like ice and frozen fruit and it features an easy-to-read LCD display and push-button controls. Plus each cycle automatically shuts off helping to free up your operators for other tasks for efficiency. Save time and money with this Blendtec Connoisseur blender.**Overall Dimensions:*Width: 9''*Depth: 9''*Height: 18 3/4''*Capacity: 90 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.