Shop All Reusable Water Bottles
Blender Bottle
BlenderBottle 422943 24 oz Pro Series Assistant Shaker Bottle
Mfr # 422943
Zoro # G103922749
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blender Bottle
- MFR # 422943
- Zoro # G103922749
- UPC # 847280050932
- Country of Origin China
- Category Reusable Water Bottles
Description
Pro Series Assistant Shaker Bottle
BlenderBottle Pro series shaker cups sport our updated lid, featuring a wider carry loop, Spout Guard protection to keep dirty gym fingers at bay, and a more ergonomic flip cap. With our leak proof, you can rest assured that you have a secure seal, whether you're mixing a shake or just drinking water. Say 'goodbye' to lumpy protein shakes and 'hello' to smooth, great-tasting drinks.
Specifications- Capacity: 24 oz
- Design: Our Iconic Shaker & Elevated
- Performance: Perfectly Smooth
- Upgraded Lid: Protective Spoutguard
- Enhanced Mixing: Rounded Base
- Material: Stain & Odor Resistant
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Inner Tube, 18/850/950-8 (TUN4008)
- AMES Kid's Floral GDN Hoe (KHM)
- HUSQVARNA Professional Chain Saw, Automatic, 4.1 hp (550XP II)
- MTD Lever-Spring (732-0803A)
- CHEF CRAFT Water Bottle Aluminum 25 Oz (21657)
- SODASTREAM CARBONTR BOTTLE 0.5L 2PK (1748221010)
- NALGENE Nalgene 340600 8 Oz. Wide Mouth Round (340600)
- QUALITY RESOURCE GROUP Water Bottle, 27oz., Green (TB27USS)
- LOGO BRANDS Dallas Cowboys 34oz Native Quencher Bottle (609-S34QB-63)
- NALGENE Narrow Mouth 1 Point Sustain Bottle, Pomegranate (341563)
- LOGO BRANDS Los Angeles Lakers 34oz Native Quencher Bottle (713-S34QB-63)
- Blender Bottle Reusable Water Bottles