Shop All Reusable Water Bottles
Blender Bottle
Blenderbottle 422899 Classic Shaker; Assorted - 28 oz
Mfr # 422899
Zoro # G503922714
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blender Bottle
- MFR # 422899
- Zoro # G503922714
- UPC # 847280007011
- Country of Origin China
- Category Reusable Water Bottles
Description
The BlenderBottle ClassicTM shaker is the original shaker that redefined how you mix your favorite powdered drinks. The patented BlenderBall wire whisk is made of surgical stainless steel so it will never rust, peel or chip. Makes light work of your mixing needs & brings power and portability to your demanding lifestyle. Now with convenient loop top lid.
Specifications- Color: Assorted
- Size: 28 oz
- Capacity: 28 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Landscape Rock, Bronze Color, Large, Lightweight (92181-1)
- SLIME BCYCL INNR TUBE RUBR 24"" (30047)
- CAROLINES TREASURES USA American Flag with Schnauzer Flag Garden Size (KJ1158GF)
- DB ELECTRICAL New Oil Pressure Switch For Agco 3815773M92 (3809-0500)
- BLENDER BOTTLE BlenderBottle 422943 24 oz Pro Series Assistant Shaker Bottle (422943)
- DIVERSIFIED SPACES Water Jug, 2-1/2 gal., Rectangular (100118)
- MILWAUKEE TOOL Insulated Bottle, SS, 36 oz CAP, Black (48-22-8397R)
- LOGO BRANDS Baltimore Orioles Logo 25oz Stainless Single Wall Flip Top Bottle (504-S25UFTB-8)
- THERMOS 12-Ounce FUNtainer Vacuum-Insulated Stainless Steel Bottle (Purple) (F4100PU6)
- BLACKCANYON OUTFITTERS Tumbler with Flip Close Lid, Black, 32oz (BCO32OZB)
- SODASTREAM 1748220010 0.5 Ltr Carbonated Bottles Black (SO10477)
- Blender Bottle Reusable Water Bottles