Shop All Reusable Water Bottles
Blender Bottle
Blenderbottle 422898 Classic Shaker; Assorted - 20 oz
Mfr # 422898
Zoro # G803922698
original price:
$32.59
18% off
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blender Bottle
- MFR # 422898
- Zoro # G803922698
- UPC # 847280007103
- Country of Origin China
- Category Reusable Water Bottles
Description
The BlenderBottle ClassicTM shaker is the original shaker that redefined how you mix your favorite powdered drinks. The patented BlenderBall wire whisk is made of surgical stainless steel so it will never rust, peel or chip. Makes light work of your mixing needs & brings power and portability to your demanding lifestyle. Now with convenient loop top lid.
Specifications- Color: Assorted
- Capacity: 20 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANIXX Hoof & Wound Care 32 oz. (1196-QT)
- JUMP START Commercial Seedling Heat Mat, (MTMDU)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-18X24)
- A & I PRODUCTS Fractional V-Belt (3/8" X 28") 12" x0.3" x4" (A-3L280)
- NALGENE Nalgene 340592 1 Quart High Density Polyethylene Wide Mouth (340592)
- O2COOL Mist 'N Sip Artic Squeeze Insulated 20 oz. Water Bottle 1 pk, 12PK (HMLDP07)
- MILWAUKEE TOOL PACKOUT™ 30oz Tumbler (48-22-8393R)
- THERMOS 24-Oz. Alta Vacuum-Insulated Stainless Steel Hydration Bottle Slate Blue (TS4319DB4)
- SPECIALIZED Specialized 340184 Purist Clear with Moflo Bottle; 26 oz (340184)
- LOGO BRANDS Philadelphia Eagles 34oz Native Quencher Bottle (624-S34QB-63)
- THERMOS Intak by Thermos Hydration Bottle with Meter, 24 oz, Purple, Polyester (HP4100PU6)
- Blender Bottle Coolers & Hydration Packs