Blaupunkt SANJOSE120 6.2 in. Double Din Touch Screen AM; FM & DVD Multimedia Car Stereo Receiver with Bluetooth
Mfr # SANJOSE120
Zoro # G304045025
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Always be assured that when you purchase a Blaupunkt product, it is backed up with nearly 100 years of innovation in the car stereo industry. Blaupunkt's 6.2" Touchscreen DVD Receiver with Bluetooth takes the enjoyment of a normal car radio and combines it with modern touch-screen technology. Enjoy all of your favorite radio stations with the 40 station presets built into the stereo receiver. Listen to all of your own music by inserting a micro SD card into the receiver. Connect a portable smart device to the stereo receiver, via the USB port or Bluetooth, and stream your music directly. While parked, insert a DVD into the stereo receiver and watch as your car is transformed into its very own entertainment center.
Features- 6.2" 800x480 Touch Screen
- DVD, DIVX, WMA, MP3, and CD compatible
- Electronic Skip Protection
- AM/FM Radio
- 40 Station Presets, Station Seek, and Preset Scan
- Micro SD Card Slot
- USB Port
- Wireless Bluetooth, Hands-Free Function
- Volume, Bass, Treble, Balance, and Fader Control
- EQ Curves: Pop, Rock, Classic, Jazz, and Custom
- 3.5 mm AUX Input
- 40 Watt x 4 High-Output Power
- Double (2) Din
- DVD, DIVX, WMA, MP3 and CD compatible
- Supported Media Formats: DVD, CD-R, CD-RW
- Digital Audio Formats: MP3
- Screen Size: 6.2"
- Ports: microSD card slot & USB port
- Connectivity: Wireless Bluetooth hands-free function
- Input: 3.5mm aux input
- Output: 40W x 4 high output power
- Size: 6.2 in.
- Dimension: 9.75 L x 9.5 H x 7 W in.
- Weight: 4.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Battery Es12-12 UPS Battery (ES12-12 UPS BATTERY POWER BATTERY)
- VERBATIM DRIVE, USB, PNSTRIPE, 32GB, 10 PK (VER70062)
- CORTELCO Cortelco 255444-VBA-20MD Wall Phone Value Line - Ash (255444-VBA-20MD)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH SLA Battery for DRIVE MEDICAL DESIGN CIRRUS DP, 116 (ML35-12479)
- BILLBOARD Gaming Headsets, Binaural, Over the Head, Black (BB2292)
- GARVIN INDUSTRIES INC Garvin Industries DST-500 Inside Diameter Distribution Ring; 5 in. (DST-500)
- BLUEPARROTT B550-XT Wireless Noise Cancellation Headset (204165)
- DELTON 12Y USB Computer Headset w/ Microphone, Noise Isolating Headphones, In-Line Volume Control (DWH12Y)
- BLUEPARROTT BlueParrott B650-XT BT Mono Hdst (B650XT)
- LOGITECH H340 Corded Headset, USB, Black (981-000507)
- YEALINK HEADSETS 1208644 UC Std DECT Wireless Headset (WH62-DUAL-Portable-UC)
- Blaupunkt Headsets