Shop All Automotive Speakers & Amplifiers
Blaupunkt
Blaupunkt GTX570 5 x 7 in. 4 - Way Coaxial Car Speakers; 360W
Mfr # GTX570
Zoro # G603928920
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blaupunkt
- MFR # GTX570
- Zoro # G603928920
- UPC # 815592020912
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
If you are a gadget lover, our Automotive Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- High-quality polypropylene cone
- Butyl rubber surrounds
- 1 in. high-temperature aluminum voice coils
- Mylar dome tweeters
- Impedance: 4 ohms
- Frequency: 80Hz-20kHz
- Power: 360W
- Size: 5 x 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINGS MARK LED TUBE LIGHT FIXTURE 3X200LUM NW (9090103)
- REESE Hitch Ball, 1 7/8 In (7400620)
- VELVAC Flat Mirror Glass Clip Pkg-Indv (709422)
- WIX FILTERS Cabin Air Filter, WP10129 (WP10129)
- METRA ELECTRONICS 4AWG 1500W AMP KIT WITH RCA (V8-AK4)
- POLY PLANAR Poly-Planar MA3013G 3" Flush Mount Speakers - Grey (MA3013G)
- JBL JBL GT796 6 x 9 in. 3 Way G7-Series Coaxial Car Audio Speakers (GT796)
- POWER ACOUSTIK Power Acoustik EW-124S 12 in. Edge Shallow Series 4 ohm Subwoofer (EW-124S)
- HOTONE Hotone 138400 Nano Legacy Purple Wind 5W Class AB Guitar Amplifier Head (138400)
- PYLE Dual 6.5" Marine Spk Slave Plmrf65Mw (PLMRF65SW)
- A & I PRODUCTS Speaker Pair, 5 X 7, Full Range, Dual Cone 9" x9" x9" (A-SP57FR)
- Blaupunkt Automotive Speakers & Amplifiers