Shop All Automotive Speakers & Amplifiers
Blaupunkt
Blaupunkt GTX406 240 watt 4 - Way Coaxial Car Speakers
Mfr # GTX406
Zoro # G003928841
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blaupunkt
- MFR # GTX406
- Zoro # G003928841
- UPC # 815592020882
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
If you are a gadget lover, our Automotive Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- High-quality polypropylene cone
- Butyl rubber surrounds
- 1 in. high-temperature aluminum voice coils
- Mylar dome tweeters
- Impedance: 4 ohms
- Frequency: 120Hz-20kHz
- Power: 240W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US MOTOR WORKS New Water Pump, Us4038 (US4038)
- MEGUIARS $PRO HYBRID CERAMIC BEAD BOOSTER 1G (MGM-79901)
- CURT A-Frame Jack w/Side Handle (28204)
- RULE Mate 500 Automatic Bilge Pump 24V (RM500B-24)
- PYLE Three-Way Sound Speaker System (PL410BL)
- PYLE Two-Way Sound Speaker System, PL31BK (PL31BK)
- PYLE 6.5'' 300 Watt Mid Bass Woofer (PLG64)
- BIC AMERICA RtR Series 3-Way 325W Tower Speaker with Heavy-Duty 15" Woofer (RTR1530)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT18)
- PYLE 10'' 600 Watt Subwoofer, PLW10RD (PLW10RD)
- PYRAMID 8'' 250 Watt High Power Paper Cone 8 Ohm Subwoofer (WH88)
- Blaupunkt Automotive Audio & Video