Shop All PA Amplifiers
Blaupunkt
Blaupunkt AMP7502 1500W Maximum 2 Channel Amplifier
Mfr # AMP7502
Zoro # G004002311
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blaupunkt
- MFR # AMP7502
- Zoro # G004002311
- UPC # 815592021414
- Country of Origin China
- Category PA Amplifiers
Description
Features
- Car audio 2channel full range amplifier
- With an optimized 160W RMS and 750W output, you can give your audio system the perfect boost in sound
- Its slim design fits perfectly into any trunk, so you can easily hook it up to your stereo system
- Amplifier Class: AB
- No. of Channel: 2/1 Channel
- Max. Output Power: 750W x 2
- RMS Power (4 Ohms): 160W x 2
- RMS Power (2 Ohms): 325W x 2
- Frequency Response: 10Hz - 45Hz
- Signal-to-Noise Ratio: =>90dB
- Voltage Supply: 11 - 16V DC
- Gain Adjust: 150mV-6V
- RCA Input: 2-Channel
- Fuse: 30A x 1
- Dimension: 8.5" H x 3" W x 12" L
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Squids 3136 Barcode Scanner Adaptor Strap, Black, 10 Pack (19169)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-RR Replacement Battery For Rexroth (LS14250-RR)
- TRIPP LITE DisplayPort Cable, 1.2, HD, Adapter, M/M, 6ft (P582-006-V2-ACT)
- SMK-LINK ELECTRONICS GoSpeake Duet PA System, VP3450 (VP3450)
- AMPLIVOX SOUND SYSTEMS Bluetooth Audio Portable Buddy with Wireless Handsfree Mic, 50W, Black (SW222A)
- PYLE Bluetooth Mixer (PMX840BT)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC40RT)
- TECHNICAL PRO Professional 2CH Pre-Amplifier with USB-SD Card Inputs (PRE50)
- SPECO TECHNOLOGIES PA Amplifier, 120W, with AM/FM Antenna (PBM120AT)
- PEAVEY ELECTRONICS Peavey Electronics IPR22000 Lightweight Power Amplifier (IPR22000)
- Blaupunkt PA Amplifiers