Shop All Lubricants
Blaster
Multipurpose Lubricant, 3 Oz., Aerosol Can
Mfr # PB-50-TS
Zoro # G3886027
original price:
$7.95
9% off
new price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 6 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blaster
- MFR # PB-50-TS
- Zoro # G3886027
- UPC # 032167000586
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 6 oz |
Size | 3 oz. |
Description
General Purpose Lubricant, Wet, Blaster, Net Fill 3 oz, Container Size 6 oz, Lubricant Container Aerosol Can, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 23 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 148 Degrees F, No USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753FG)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20OPN)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- BLASTER Multipurpose Grease, Petroleum Base Oil, 8 Oz. (GR-8A-PB)
- BLASTER Dry Lubricant, Aerosol Can, 9.3 Oz. (16-TDL)
- BLASTER Silicone Lubricant, Aerosol Can, 11 Oz. (16-SL)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-MP)
- BLASTER Multipurpose Lubricant, 1 Gal., Can (PB-50-128)
- BLASTER Air Tool Lube, 16 Oz. (16-ATL)
- LUBRIPLATE Ds-Es, 4/6 Lb Tubs, White Electric Switch Grease (L0137-005)
- Blaster Lubricants