Shop All Lubricants
Blaster
Multipurpose Lubricant, 11 Oz., Size, Clear
Mfr # 16-MPL-FG
Zoro # G1918268
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blaster
- MFR # 16-MPL-FG
- Zoro # G1918268
- UPC # 032167710072
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Description
General Purpose Lubricant, Wet, Blaster, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -12 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content Not Specified, Lubricant Color Colorless, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 96 Degrees F, Standards NSF Listed, No USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Plug 1/4" x 3/8" Push On Barb, 25PCS (IP1438PS-B25-P)
- KHK GEARS Gear Rack (SRF2-1000)
- BISON GEAR & ENGINEERING AC Gearmotor, 360.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (026-725A0060)
- MARTIN SPROCKET & GEAR Bushing Qd Steel, J-STL 4 (J-STL 4)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-MP)
- BLASTER Multi-Purpose Lube, 1 Gal. (128 - GDL)
- BLASTER Extra-Tacky Red Grease, 16 oz. Tub (GR-16T-HTR)
- BLASTER Multipurpose Lubricant, 1 Gal., Can (PB-50-128)
- BLASTER Multipurpose Grease, Petroleum Base Oil, 8 Oz. (GR-8A-PB)
- BLASTER Dry Lubricant, Aerosol Can, 9.3 Oz. (16-TDL)
- JET-LUBE Grease, 5 Gal., Pail, Amber, 0.90 Gravity (31016)
- Blaster Penetrants and Lubricants