Shop All Lubricants
Blaster
Multipurpose Lubricant, 1 Gal., Can
Mfr # PB-50-128
Zoro # G3886009
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 1 gal
- Lubricant Container Can
- Lubricant Base Petroleum Distillates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blaster
- MFR # PB-50-128
- Zoro # G3886009
- UPC # 032167501281
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Description
General Purpose Lubricant, Wet, Blaster, Net Fill 10.75 oz, Container Size 1 gal, Lubricant Container Can, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 105 Degrees F, No USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMX INDUSTRIES Blubird Oil Shield Air Hose On Reel 3/8 In. X 35 F (OSR3835)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke (288-356)
- SIOUX TOOLS SCREW M8 X 125 X 60 CAP SOC H (58551)
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2201F-02-08SA)
- BLASTER Garage Door Lubricant, Aerosol, 9.3 Oz. (16-GDL)
- BLASTER Chain and Cable Lubricant, 0 to 350 Degree F, 11 oz Aerosol Can, Clear (16-CCL)
- BLASTER Extra-Tacky Red Grease, 16 oz. Tub (GR-16T-HTR)
- BLASTER Multi-Max Multi-Purpose Lubricant 10 oz (16-MM-DS)
- BLASTER Air Tool Lube, 16 Oz. (16-ATL)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-MP)
- DEVCON Permatex White Lithium Grease 1.5 oz (80345)
- Blaster Penetrants and Lubricants