Shop All Lubricants
This Product is Discontinued
Blaster
Multipurpose Grease, Synthetic Base Oil, 8 Oz. (Discontinued)
Mfr # GR-8J-PB
Zoro # G3903002
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 8 oz
- Base Oil Synthetic
- Application General Purpose Bearing, Valves, O-Ring Seals
- Grease Thickener Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blaster
- MFR # GR-8J-PB
- Zoro # G3903002
- UPC # 032167770076
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 oz |
Details
Item | Synthetic Penetrating Grease |
NSF Rating | Not Rated |
Base Oil | Synthetic |
Application | General Purpose Bearing, Valves, O-Ring Seals |
Grease Thickener | Polymer |
Lubricant NSF Rating | Not Rated |
Viscosity Index | Not tested |
Flash Point | 345 Degrees F |
ISO Viscosity Grade | Not tested |
Min. Operating Temp. | 97 Degrees F |
Timken OK Load | Not Specified |
Grease Color | Orange |
Max. Operating Temp. | 500 Degrees F |
Specific Gravity | 0.93 |
Lubricant Additives | Distillates |
NLGI Grade | Not Specified |
Grease Container | Jar |
Dropping Point | Not Specified |
Four-Ball Wear | Not Specified |
Description
Multipurpose Grease, NLGI Grade Not Specified, Base Oil Synthetic, Container Size 8 oz., Lubricant NSF Rating Not Rated, Grease Thickener Polymer, Grease Color Orange, Grease Container Jar, Lubricant Additives Distillates, Min. Operating Temp. 97 Degrees F, Max. Operating Temp. 500 Degrees F, ISO Viscosity Grade Not Tested, Viscosity Index Not Tested, Flash Point 345 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Specific Gravity 0.93, Timken OK Load Not Specified
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.