Blaster

Garage Door Lubricant, 5 Oz., Aerosol Can (Discontinued)


This Product is Discontinued
Shop for all Lubricants

Key Features

  • Lubricant Application Garage Door Dry Lubricant
  • NSF Rating Not Rated
  • Container Size 5 oz
  • Lubricant Container Aerosol Can
  • Lubricant Base Silicone
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Blaster
  • MFR # GDL-TS
  • Zoro # G3886018
  • UPC #
    032167901258
  • Country of Origin United States
  • Category Lubricants

Dimensions

Container Size 5 oz
Size 5 oz.

Description

Garage Door Dry Lubricant, Dry, Blaster, Net Fill 3.5 oz, Container Size 5 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 53 Percent, Lubricant Color Colorless, Odorless Yes, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 130 Degrees F, Standards Hazard Communication Standard (CFR29 1910.1200) HazCom 2012

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products