Shop All Brake Cleaners
Blaster
Brake Cleaner, Water Based, 14 oz, PK6
Mfr # 20-BC
Zoro # G606905492
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammable/Non Flammable Flammable
- Chlorinated/Non Chlorinated Non-Chlorinated
- Cleaner Container Size 14 oz
- Flash Point 1.4 Degrees F
- Boiling Point 132.8 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blaster
- MFR # 20-BC
- Zoro # G606905492
- UPC # 032167200207
- Country of Origin United States
- Category Brake Cleaners
Dimensions
Cleaner Container Size | 14 oz |
Container Size | 14 oz |
Details
Flammable/Non Flammable | Flammable |
Chlorinated/Non Chlorinated | Non-Chlorinated |
Automotive Cleaner Item | Brake Cleaner |
Flash Point | 1.4 Degrees F |
Boiling Point | 132.8 Degrees F |
Item | Brake Cleaner |
Features | Fast, Evaporating Formula |
Color | Colorless |
Butyl-Free | Butyl-Free |
VOC Content Weight | 69.5 g/L |
Flammability | Flammable |
Container Type | Aerosol Spray Can |
Cleaner Type | Brake Parts Cleaner |
VOC Content Weight Percentage | 10 % |
Base Type | Water |
Product Form | Aerosol |
Standards | VOC Compliant |
Net Weight | 14 oz |
Series | Brake Cleaner |
Description
Brake Cleaner, Base Type Water, Container Type Aerosol Spray Can, Container Size 14 oz, Net Weight 14 oz, Product Form Aerosol, Boiling Point 132.8 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards VOC Compliant, VOC Content Weight 69.5 g/L, VOC Content Weight Percentage 10 Percent, Cleaner Application Equipment and Machinery, Cleaner Type Brake Parts Cleaner, Color Colorless, Features Fast, Evaporating Formula
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO A/C Receiver Drier, 478-2026 (478-2026)
- MILTON Dual Head Straight Chuck Inflator Gauge (98-A1-501)
- ILC Replacement for Perko 0374002clr replacement light bulb lamp (0374002CLR PERKO)
- WIX FILTERS Xp Lube Filter, 57620Xp (57620XP)
- MECHANICS NonChlorinated Brake Cleaner (498725-12B)
- ZEP Brake Wash, 55 gal. (050585)
- ZEP Brake Cleaner, Aerosol Can, 22 oz. Sz (L93916)
- LPS 15 oz. Brake Parts Cleaner Aerosol can (03620)
- CRC 5 gal. Brake Parts Cleaner Pail (05086)
- CRC Brake Part Cleaner, Non-Chlorinated, 1Gal (05085)
- ZEP Brake Fluid, 20 gal., Drum (53550)
- Blaster Brake Cleaners