Blaster

Blaster Chemical 249853 14 oz Waterproof Marine Grease


product price: $32.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Waterproof Marine Grease

Blaster, 14 oz Waterproof Marine Grease, Formulated To Provide Long Lasting Surface Protection Even With Prolonged Exposure To Salt Water, Unique Calcium Sulfonate Grease Has Outstanding Water Wash Out Performance, Making It Virtually Waterproof, Great For Various Marine Applications, Dock Equipment, Outboard Motors, Winches & Any Applications Exposed To Wet Conditions, Protects Equipment From Rust & Corrosion, NLGI Grade 2.

Specifications
  • Capacity: 14 oz
  • Country of Origin: USA
  • Weight: 10 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.