Blaster

Blaster Chemical 247339 8 oz Brush Top Grease


product price: $27.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Blaster
  • MFR # 247339
  • Zoro # G804145447
  • UPC #
    32167770076
  • Country of Origin United States
  • Category Lubricants

Description

Features
  • High quality, synthetic, time release penetrating action, has the ability to penetrate existing rust & corrosion
  • But also stays on metal surfaces longer than conventional greases providing long lasting lubrication & protection against rust & corrosion
  • Use on various farm & agriculture, landscaping, construction, automotive & recreational equipment & applications
  • Great for restoration & anything rusted or corroded
Specifications
  • Capacity: 8 oz
  • Country of Origin: USA
  • Weight: 4 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.