Shop All Lubricants
Blaster
Air Tool Oil, Pour Can, 128 fl oz
Mfr # 128-ATC
Zoro # G511963679
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Chisels, Deburring Tools, Drills, Grinders, Impact Wrenches, Jackhamers, Pneumatic Equipment, Polishers, Ratchets, Sanders and Buffers
- Container Type Pour Can
- Application Pneumatic Tool Parts
- Flash Point 58 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blaster
- MFR # 128-ATC
- Zoro # G511963679
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 128 fl oz |
Details
Color | Red |
Item | Air Tool Oil |
For Use With | Chisels, Deburring Tools, Drills, Grinders, Impact Wrenches, Jackhamers, Pneumatic Equipment, Polishers, Ratchets, Sanders and Buffers |
Container Type | Pour Can |
Application | Pneumatic Tool Parts |
Flash Point | 58 Degrees F |
Standards | OSHA |
Specific Gravity | 0.86 at 20 Degrees C |
Min. Operating Temp. | -40 Degrees F |
Base Oil | Petroleum |
Features | Impede Smooth Operation, Prolonging Tool Life, Provides Long-Lasting Lubrication and Protects Tools from Freeze Up, Reduces Friction |
Max. Operating Temp. | 140 Degrees F |
Description
Air Tool Oil, Base Oil Petroleum, Container Size 128 fl oz, Container Type Pour Can, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 140 Degrees F, Flash Point 58 Degrees F, Color Red, OSHA, Application Pneumatic Tool Parts, Specific Gravity 0.86 at 20 Degrees C
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Link, Conveyor, #C2080H (C2080H CONNECTING LINK)
- OETIKER Ratchet Pincer with Handles, Forged Steel (14100280-GRA)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-11)
- LUBRIMATIC Lithium Grease 14 oz (11315)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-HDG)
- BLASTER Air Tool Lube, 16 Oz. (16-ATL)
- BLASTER Graphite Dry Film Lubricant, Aerosol, 5.5 Oz. (8-GS)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-MP)
- BLASTER Multipurpose Lubricant, 3 Oz., Aerosol Can (PB-50-TS)
- BLASTER Extra-Tacky Red Grease, 16 oz. Tub (GR-16T-HTR)
- SPRAYWAY M2 Dry Moly Lubricant - NEW, 20oz, 12PK (SW477)
- Blaster Penetrants and Lubricants