Shop All Lubricants
Blaster
Air Tool Lube, 16 Oz.
Mfr # 16-ATL
Zoro # G1493396
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating Not Rated
- Container Size 16 oz
- Flash Point 360 Degrees F
- VOC Content 0%
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blaster
- MFR # 16-ATL
- Zoro # G1493396
- UPC # 032167900220
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Size | 16 oz. |
Details
NSF Rating | Not Rated |
Flash Point | 360 Degrees F |
VOC Content | 0% |
Color | Clear |
Application | Use on any moving part including: Hinges, Mechanical Chains, Springs, Cables,Rollup Doors, Sliding Tracks, Pivots, Cams and Pulleys. Threaded Parts, ConveyorRollers, Wheels, Windows, Locks and Latches. Hitches, Winches, Ramps, Gates,Tools & Table Saws. |
Specific Gravity | 0.86 |
Min. Operating Temp. | 0 Degrees F |
Container Type | Bottle |
Chemical Base | Mineral Oil |
Item | Air Tool Lubricant |
Lubricant NSF Rating | Not Rated |
Sub-Category | General Purpose Lubricants |
Max. Operating Temp. | 120 Degrees F |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Food Grade Oil | No |
Pour Point | -20 Degrees F |
SAE Grade | 5W |
Features | Provides Lubrication and Prolongs Tool Life, Improves Tool Performance |
For Use With | Air Line Tools |
Base Oil | Petroleum |
Description
Air Tool Lubricant, SAE Grade 5W, Base Oil Petroleum, Container Size 16 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, Flash Point 360 Degrees F, Pour Point -20 Degrees F, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 600H100 (600H100)
- CLIMAX METAL PRODUCTS Locking Assembly, Shaft Dia. 2.2500" (C801E-225)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- ENERPAC Basic Repair Kit Urethane (GPE304050K)
- BLASTER Blaster 8008860 Pro-Grade Grease; 14 oz (8008860)
- BLASTER Silicone Lubricant, Aerosol Can, 11 Oz. (16-SL)
- BLASTER Multi-Purpose Lube, 1 Gal. (128 - GDL)
- BLASTER Extra-Tacky Red Grease, 16 oz. Tub (GR-16T-HTR)
- BLASTER Multipurpose Lubricant, 11 Oz., Size, Clear (16-MPL-FG)
- BLASTER Multi-Max Multi-Purpose Lubricant 10 oz (16-MM-DS)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle, 4 Oz. (GPL-106)
- Blaster Penetrants and Lubricants