Shop All Greases & Lubricants
Blaster
8 oz. White Multi-Purpose Lubricant Aerosol can
Mfr # PB-50
Zoro # G2522983
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8 oz.
- Container Type Aerosol can
- Max. Operating Temp. 120 Degrees F
- Lubricant Type Multipurpose Lubricant
- GHS Flammability Rating Highly Flammable Liquid (Category 2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blaster
- MFR # PB-50
- Zoro # G2522983
- UPC # 032167000500
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Size | 8 oz. |
Container Size | 8 oz |
Description
General Purpose Lubricant, Wet, Blaster, Net Fill 8 oz, Container Size 8 oz, Lubricant Container Aerosol Can, Petroleum Distillates, PTFE Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 43 Percent, Lubricant Color White, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point 148 Degrees F, Standards Hazard Communication Standard (CFR29 1910.1200) HazCom 2012
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.070" Dia, 60V (20STRTXLKIT10COLOR)
- HANDS ON KREZ2 Propane Tank Pod (HA158880)
- BALDWIN FILTERS Air Filter, 8-1/16 x 15-1/4 in. (PA1686)
- BALDWIN FILTERS Fuel Filter, Spin-On Filter Design (BF46031)
- BLASTER Penetrating Lubricant, PB Blaster, Aerosol Can 11 oz, 20° to 120°F, Petroleum Distillates (16-PB-DS)
- BLASTER Penetrating Lubricant, Aerosol Can, 18 oz, 0° to 120°F, Petroleum Distillates (26-PB)
- BLASTER 4 oz Penetrating Lubricant Aerosol can (PB-TS)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint (P150-8)
- CRAFTSMAN 1 qt. Bar and Chain Oil (CR38BCPL)
- FORESPAR PERFORMANCE PRODUCTS MareLube Valve General Purpose Lubricant - 4 oz. (770050)
- MOBIL FM 101 Cartridge, White, 13.7 oz, 10PK (122170)
- Blaster Greases & Lubricants