Shop All Penetrants
Blaster
5 gal Penetrating Lubricant Bucket Clear
Mfr # 5-PB
Zoro # G2765576
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Type Bucket
- Chemical Base Mineral Oil
- Lubricant NSF Rating Not Rated
- Min. Operating Temp. 20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blaster
- MFR # 5-PB
- Zoro # G2765576
- UPC # 032167100057
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 5 gal |
Description
Penetrating Lubricant, Blaster, PB Blaster, Net Fill 5 gal, Container Size 5 gal, Pail, Petroleum Distillates, Min. Operating Temp. 20 Degrees F, Max. Operating Temp. 120 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 43 Percent VOC Content, Orange, Odorless No, Flammable, Flammable Liquid (Category 3), Flash Point 150 Degrees F, OSHA HazCom 2012 & NOM-018-STPS-2000 Standards, USDA Certified Biobased Product No
Restrictions
- WARNING: This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Regulator, 0-125, 1/4" (R364-02C)
- SOLBERG Filter Element, Paper, 2 Microns (842)
- CARLISLE 450J6 Vee-Rib Belt (450J6)
- TRITAN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (UCFL205-15)
- BLASTER PB Penetrating Catalyst, 55 Gallon Drum (55-PB)
- BLASTER Penetrating Lubricant, Can, 1 gal, 20 to 120 degrees F, Petroleum Distillates (128-PB w/Sprayer)
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS102C6)
- ZORO SELECT Dye Penetrant, Aerosol Can, Red, 12.5 oz (P101S-A)
- WD-40 Rust Release Penetrant Spray11 oz. Aerosol Can (300004)
- NU-CALGON Super Penetrating Lubricant (61107)
- KROIL Penetrant, Aerosol, 10oz. (KS102C)
- Blaster Penetrants