Blaster

32 oz Bottle, Hydraulic Jack Oil


product price: $9.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Size 32 oz
  • Container Type Bottle
  • Flash Point 360 Degrees F
  • Specific Gravity 0.86
  • Standards ISO 22/SAE 5W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 32 oz

Details

Item Hydraulic Jack Oil
Container Type Bottle
Flash Point 360 Degrees F
Specific Gravity 0.86
Standards ISO 22/SAE 5W
Features Mixes with All Jack Fluids
Odor Petroleum
Boiling Point 700 Degrees F
Additive Included Anti-Foam
Viscosity @ 40 Deg C 19 cSt

Description

Hydraulic Jack Oil, Container Size 32 oz, Additives Included Anti-Foam, Boiling Point 700 Degrees F, Container Type Bottle, Features Mixes with All Jack Fluids, Flash Point 360 Degrees F, Odor Petroleum, Specific Gravity 0.86, Standards ISO 22/SAE 5W, Viscosity @ 40 Deg C 19 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.