Shop All Engine & Intake System Cleaners
Blaster
11 oz. Air Intake Cleaner Aerosol can
Mfr # 16-SET
Zoro # G1199511
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray Can
- Specific Gravity 1.12
- Application Carburetor Air Intake Cleaner
- Flammable/Non Flammable Flammable
- Features Chlorinated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blaster
- MFR # 16-SET
- Zoro # G1199511
- UPC # 032167500109
- Country of Origin United States
- Category Engine & Intake System Cleaners
Dimensions
Size | 11 oz. |
Cleaner Container Size | 16 oz |
Container Size | 16 oz |
Description
Air Intake Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 16 oz, Net Weight 11 oz, Product Form Aerosol, Boiling Point 102 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Chlorinated, Flammability Flammable, Standards Not Applicable, VOC Content Weight 69.3 g/L, VOC Content Weight Percentage 10 Percent, Cleaner Application Automotive Vehicles, Parts Washing, Cleaner Type Intake Cleaner, Color Clear, Features Chlorinated, Flash Point 75 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU Lau 1/2" Bore Interchangeable Hub for 3-Blade and 4-Blade Propellers (1/2 HUB)
- DISCO Universal Moulding Clips 3/8" Hole Size Snap-In PK25 (315PK)
- BUFFALO Synthetic Wool Wash Mitt (68570)
- MBE ENGINEERING MBE2007-2018 Mercedes / Dodge Sprinter / 3-Button Flip Key / HU64 / Xt27a Chip for KR55 Key Maker (MBE-MB-XT27A)
- MOTOR MEDIC Fuel Injector Cleaner, 12 oz. Size, Amber (M4912)
- LUCAS OIL 16OZ Diesel Deep Clean (10872)
- MAG 1 12 oz. Fuel Injector and Intake Valve Cleaner Pour Bottle (MAG00147)
- CRC 16 oz. Intake Valve Cleaner Aerosol (05319)
- HIGHLINE WARREN/PLEWS 80OZ CLR Diesel Cleaner (9280-06)
- GUNK Engine Cleaner and Degreaser, Aerosol Spray Can, 15 oz, Solvent, lammable (CEB1)
- S.U.R. & R. AUTO PARTS EGR Port Cleaning Kit (1) (SRREGR312)
- Blaster Engine & Intake System Cleaners