Shop All Video Game Accessories
Blast Off
Blast Off HC-S2039-01 2.4 GHz Wireless Gaming Headset for Xbox One Xbox 360; PS4; PS3; PC; Black & Red
Mfr # HC-S2039-01
Zoro # G703985267
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blast Off
- MFR # HC-S2039-01
- Zoro # G703985267
- Country of Origin China
- Category Video Game Accessories
Description
Features
- Wireless Gaming Headphones
- Works great with: XBOX One, Xbox 360, PS3, PS4 and PC
- A battery will provide up to 15 hours of audio playback
- separate analog game volume and chat volume controls
- 2 Year Warranty
- Color: Black & Red
- Frequency: 2.4 GHz
- Type: Headset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- DURACELL Coppertop AA Alkaline Battery, 1.5V DC, 36 Pack (mn15p36)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Tripp-Lite SMART750RM1U - 4PK (MAX3544076)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for MK MU-1 SLD G (MAX3943878)
- MY ARCADE Gamer V Portable Gaming System (DGUNL-3212)
- SONY PlayStation 5 - DualSense Wireless Controller - White (3005715)
- ILC Replacement For EREPLACEMENTS, PSPXB (PSP-XB)
- HYPERKIN Hyperkin M07416 Armor3 Travel Kit for Nintendo Switch Lite (M07416)
- ULTRALAST Video Game Battery, GBASP-30LI (GBASP-30LI)
- LOGITECH Logitech Pro Flight Switch Panel (945-000030)
- DREAMGEAR 6.75in RETRO MS. PAC-MAN MICRO PLAYER (DGUNL-3230)
- Blast Off Video Game Accessories