Blantex

Bedframe, 54 X 75 Universtity 2" Sq bed


product price: $1,077.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Blantex
  • MFR # UNI200SQ5475BED
  • Zoro # G201928612
  • UPC #
    726409033547
  • Country of Origin Mexico
  • Category Bed Frames

Description

University bunkable/stackable bed. Tubular deck construction and button hook in style. Used in dorms, shelters, residential, camps, oil fields and much more. 2" square posts and 1" square and 1/2" square cross tubes. Tubular deck and button hook in style connector. Rust-resistant, Epoxy powder coated finish. Bunk adapters and ladder sold separately. Bug bed resistant frame.
Clearance under deck: 21.5"
Height to top of deck: 24"
Height to top of top deck on bunk: 61"
Height of headboard: 36-1/4"
Overall width without guardrails: 40-1/4"
Overall width with guardrails: 42-1/2"
Overall length: 82-1/2"
Overall height (single bed): 36"
Total height: 74" to top of headboard (as a bunk)
Mattress Size : 39" x 75"
Color : Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.