Blantex

Bedframe, 39 x 80 University adjustable bed


product price: $980.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features:
• University Adjustable Bunkable / Stackable Beds
• 7 Height adjustments
• Each single bed weighs 72 Lbs. weight will vary by size
• Each bunk weighs 150 Lbs. weight will vary by size
• 1.75" x 75′′ Posts and 1.25′′ x .75′′ Cross tubes
• Rust-resistant, Epoxy powder coated finish.
• Tubular deck with button hook in style
• Lowest position on the adjustable BED is 13-1/4" to top of deck
• Highest position on the adjustable BED is 27-1/4 to top of deck
• Bug Bed Resistant Frame
Dimensions:
• Headboard Height 34-3/4"
• Total bunk bed Height 70-1⁄8"
• Standard sizes (Mattress length)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.