Shop All Bed Frames
Blantex
Bedframe, 39 X 80 UNI Loft Bed with built in ladder and 2 guardrails
Mfr # UNI200SQ3980LOFT
Zoro # G501928626
product price: $1,380.99
/ea
Free Shipping & Returns
$1,380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blantex
- MFR # UNI200SQ3980LOFT
- Zoro # G501928626
- UPC # 726409033806
- Country of Origin Mexico
- Category Bed Frames
Description
Features:
• University Bunk Bed
• 2" square Posts and 1′′ square and 1/2" square cross tubes
• Tubular Deck and button hook in style connector
• Rust-resistant, Epoxy powder coated finish.
• Built-in ladder
• Is certified to Meet or exceeds ASTM F 1427-13 " Standard Consumers Safety Specifications for Bunk Beds"
• Is certified to Meets or exceeds Code of Federal Regulations (CFR) 1213 "Safety Standard for Entrapment Hazard in bunk beds" and Code of Federal Regulations (CFR) 1513 "Requirement for Bunk Beds"
• Bug Bed Resistant Frame
• University Bunk Bed
• 2" square Posts and 1′′ square and 1/2" square cross tubes
• Tubular Deck and button hook in style connector
• Rust-resistant, Epoxy powder coated finish.
• Built-in ladder
• Is certified to Meet or exceeds ASTM F 1427-13 " Standard Consumers Safety Specifications for Bunk Beds"
• Is certified to Meets or exceeds Code of Federal Regulations (CFR) 1213 "Safety Standard for Entrapment Hazard in bunk beds" and Code of Federal Regulations (CFR) 1513 "Requirement for Bunk Beds"
• Bug Bed Resistant Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Chair with Footring, 25" L 54" H, Vinyl Seat (3406BL)
- TRADEMARK FINE ART Jennifer Goldberger 'Wave Break II' Canvas Art, 12x19 (WAG15675-C1219GG)
- FLASH FURNITURE Folding Chair, Plastic, Heavy Duty, Black (RUT-I-BLACK-GG)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- BLANTEX Bedframe, University Bed Base - Twin XL 37 x 79 (UNI300RD3779BASE)
- BAXTON STUDIO Duncan Modern and Contemporary Ash Walnut Finished Wood King Size Headboard (181-11103-Zoro)
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered Queen Size Headboard (156-9341)
- BAXTON STUDIO Valery Blue Velvet Queen Size Platform Bed with Gold-Finished Legs (152-9011)
- BAXTON STUDIO Myra Queen Size Light Beige Upholstered Button-tufted Headboard (118-6430)
- BAXTON STUDIO Raya Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9421)
- BAXTON STUDIO Celine Geometric Pattern White Solid Wood Full Size Platform Bed (125-6920)
- Blantex Bed Frames