Blantex

Bedframe, 39 x 75 Military Bunkable Bed - 1-1/4" Square Tube


product price: $936.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Blantex
  • MFR # MIL125SQ3975BED
  • Zoro # G101928569
  • UPC #
    726409033585
  • Country of Origin Mexico
  • Category Bed Frames

Description

Features & Specs of the Single Military Bunk bed
Weigh 64lbs
1-1/4” square Posts and Cross tubes 16 Ga.
Rust-resistant, Epoxy powder coated finish.
Sinuous wire deck construction and button hooks fasteners
Heavy duty spring deck
Accommodates standard twin size mattresses
Mattresses can be provided for bulk orders
May be converted into a bunk bed set with adapters at a later date if needed
Dimensions
Height of Headboard 38′′ footboard 24′′ as bed
Overall Width 39.75"
Overall Length 81.5"
Clearance under deck 9.75′′
Clearance between decks 36.5"
Height of Headboard 38′′ footboard 24′′ as bed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.