Blantex

Bedframe, 36 x 75 Military Bunkable Bed - 1-1/2" Round Tube


product price: $1,014.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Blantex
  • MFR # MIL150RD3675BED
  • Zoro # G801928593
  • UPC #
    726409033554
  • Country of Origin Mexico
  • Category Bed Frames

Description

Features:
• U.S. Military Bunkable / Stackable Beds
• 1-1/2" round 16 Ga Heavy Duty Steel Posts, 7⁄8" crossbars, and 1/2" upright
• Sinuous wire construction and button hook in style
• Rust-resistant, Epoxy powder coated finish
• Also available to pass GSA standards
• Bug Bed Resistant Frame
Dimensions:
• OVERALL DIMENSIONS OF 36 x 75 Bunkable bed
• Overall with 36.75′′
• Overall Length 81.5"
• Overall height 29.5"
Comes with Two

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.