Blanks/Usa

Table Tent, 80 lb Cover Weight, 12 x 18, White, PK100, 100PK


product price: $76.49
/pk 100, $0.76/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight 3.63 lbs
  • Color White
  • Size 12 x 18
  • Machine Compatibility Inkjet Printers; Laser Printers
  • Interpack Paper Quantity 2 Tents/Sheet, 50 Sheets/Pack
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 12 x 18
Sheet/Roll Size 12 x 18
Detached Sheet Size 6 x 3.38

Details

Item Paper
Weight 3.63 lbs
Color White
Machine Compatibility Inkjet Printers; Laser Printers
Interpack Paper Quantity 2 Tents/Sheet, 50 Sheets/Pack
Paper Basis Weight (lb) 80 lb Cover
Paper/Media Color(s) White

Description

Create an upstanding impression with digital table tents. Crisp folds along the score lines and interlocking tabs make this sturdy product stand up. These digital table tents are designed for printing on digital equipment. Print one sheet at a time, or multiple and take advantage of the pre-micro-perforated sheets which make the table tents easy to separate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.