Shop All Copy & Printer Paper
Blanks/Usa
Printable Microperforated Business Cards, Copier/Inkjet/Laser/Offset, 2 x 3.5, White, PK2500, 2500PK
Mfr # BCT25S8WH
Zoro # G505742075
product price: $134.99
/pk 2500, $0.05/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 80 lb
- Size 8.5 x 11
- Finish Smooth
- Width 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanks/Usa
- MFR # BCT25S8WH
- Zoro # G505742075
- UPC # 708081193061
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Size | 8.5 x 11 |
Width | 3.5" |
Card Height | 2" |
Sheet Size (W x H) | 8.5 x 11 |
Card Width | 3.5" |
Details
Item | Business Cards |
Color | White |
Paper Weight | 80 lb |
Finish | Smooth |
Machine Compatibility | Copier; Inkjet; Laser; Offset Press |
Card Quantity | 2500 |
Cards Per Sheet | 10 |
Description
Create custom business cards using an offset press, copier, inkjet printer or laser printer. Gutter on all four sides for full bleed capability. Smooth-edge separation gives professional looking results. Requires no extra finishing processes, simply fold along the micro-perforation and separate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (493U17)
- QUARTET Cork Board, 3/4" Frame Face, 4'x3', Aluminum Frame (QRT2304)
- BIC Retractable Ballpoint Pen Set, Medium 1.0 mm, Black, Blue, Red, Green (BICMM11)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 12" x 125', Clear, 4/Each (BWUP12S12P)
- BLANKS/USA Micro-Perforated Parking Pass, 110 lb Index Weight, 8.25 x 11, White, PK300, 300PK (PPH06057SWH)
- BLANKS/USA Table Tent, 80 lb Cover Weight, 12 x 18, White, PK100, 100PK (TTL01FLWH)
- EPSON Hot Press Natural Fine Art Paper, 17 mil, 17 x 22, Smooth Matte Natural, PK25 (S042321)
- XEROX Revolution Digital Carbonless Paper, 2-Part, 8.5 x 11, Pink/White, PK5000, 5000PK (3R12421)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (133202)
- AVERY Avery® Door Hanger W/Tear-Away Cards 16150, 9-1/2" x 12-1/8", White, 80/Pack (16150)
- HAMMERMILL PAPER FOREMP 24#11X17 WE (HA31579)
- Blanks/Usa Copy & Printer Paper