Shop All Cutting Boards and Mats
Blanco
Wood Cutting Board - Performa Medium 1-3/4
Mfr # 227346
Zoro # G2331627
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Wood
- Manufacturers Warranty Length One year limited
- Overall Width 18.75"
- Overall Length 13.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 227346
- Zoro # G2331627
- UPC # 747943030212
- Country of Origin Germany
- Category Cutting Boards and Mats
Dimensions
Manufacturers Warranty Length | One year limited |
Overall Width | 18.75" |
Overall Length | 13.38" |
Details
Item | Wood Cutting Board,Silgranit Medium 1.75 |
Material | Wood |
Color | Wood |
ADA Compliant | No |
Weight | 8 lb |
Type | Cutting Board |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN Cocktail Napkins, 1-Ply, 9w x 9d, White, PK4000 (GENCOCKTAILNAP)
- BERKEL Pusher Assembly (01-403875-00177)
- RANKIN-DELUX Knob (TB-15)
- KASON Hinge Chrome Textured Panel Fl (1255-000014)
- SAN JAMAR Cutting Board, 15x20, Green (CBG152012GN)
- CRESTWARE Cutting Board, 20 in. L, Yllw, Polyethylene (PCB1520Y)
- SAN JAMAR Cutting Board Set, 15x20, 6 Boards (CBG1520KC)
- CRESTWARE Cutting Board, 24 in. L, Blue, Polyethylene (PCB1824B)
- ELMERS PRODUCTS X-ACTO, Self-Healing Cutting Mat, Nonslip Bottom, 1in Grid, 24 X 36, Gray (X7763)
- KOHLER Vault/Strive Wood Cutting Board (6667-NA)
- KOHLER Bottom Sink Rack For Use In Executive Ch (6001-ST)
- Blanco Cutting Boards and Mats