Shop All Drain Strainers
Blanco
Waste Disposal Stopper
Mfr # 440004
Zoro # G2331889
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5"
- ADA Compliant No
- Manufacturers Warranty Length One year limited
- Overall Width 3.5"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 440004
- Zoro # G2331889
- UPC # 747943005524
- Country of Origin Germany
- Category Drain Strainers
Dimensions
Overall Length | 3.5" |
Manufacturers Warranty Length | One year limited |
Overall Width | 3.5" |
Details
Item | Waste Disposer Stopper,3.5" |
ADA Compliant | No |
Material | Metal |
Color | Metal |
Weight | 1 lb |
Type | Disposal Flange |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x3/4In. (783YF0)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1" Wall (692379)
- SHARPE VALVES 3" Flanged Carbon Steel Ball Valve Inline (4351003880)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3538-SSMPU-DST)
- BLANCO Blanco Metal Basket Strainer Drain Assembly - Coal Black (240327)
- COMPONENT HARDWARE Twist Drain, 3-1/2" Sink Opening (D55-7510-R)
- ALLPOINTS Flat Strainer (261442)
- ZORO SELECT Basket, Stainless Steel (1PPF8)
- LARSEN SUPPLY CO 1-5/8" 3Prong Strainer (03-1331)
- ROHL Manual Basket Strainer (734STN)
- FLEX STRAINER Kitchen Sink Drain Strainer & Stopper Grey (DPFS1210-1)
- Blanco Drain Strainers