Shop All Kitchen Sinks
Blanco
Valea Silgranit Super Single Undermount Kitchen Sink - White
Mfr # 441773
Zoro # G2334917
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 32"
- No. of Bowls 1
- Overall Width 19"
- Overall Height 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 441773
- Zoro # G2334917
- UPC # 747943036481
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 32" |
Overall Width | 19" |
Overall Height | 9.5" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Item | Valea Super Single,Undermount,White |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
ADA Compliant | No |
Color | White |
Weight | 28 lb |
Material | Granite Composite |
Type | Kitchen |
Description
Valea Super Single,Undermount,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3" Wafer Check Valve (3CW2R-CS-36336)
- PARKER Conversion Adapter, 1-5/16-12 x 1 In (16-1 F5OG-S)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/2In (1022-0008)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (S1A)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Metallic Gray (440148)
- BLANCO Stainless Steel Sink Grid (Diamond 1-1/2 Large Bowl) (221011)
- BLANCO Decorative Disposal Flange - Anthracite (441095)
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink with Low Divide - White (442074)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Coal Black (442930)
- BLANCO Precision R10 Super Single Bowl 18", Undermount Mount, 0 Hole (513686)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGRU13322WH0)
- Blanco Kitchen Sinks