Shop All Kitchen Sinks
Blanco
Valea Equal Double Lowdivide Undermount, Undermount Mount, 0 Hole
Mfr # 442199
Zoro # G1577599
Free Shipping & Returns
$426.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 32"
- No. of Bowls 2
- Overall Width 19"
- Overall Height 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 442199
- Zoro # G1577599
- UPC # 747943040945
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 32" |
Overall Width | 19" |
Overall Height | 9.5" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Item | Valea Equal Double Lowdivide Undermount |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
ADA Compliant | No |
Color | White |
Weight | 33 lb |
Material | Granite Composite |
Type | Kitchen |
Description
Valea Equal Double Lowdivide Undermount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed Plug, 16mm Tube Size, Nickel Plated Brass, Silver (3126 16 00)
- ZORO SELECT 1" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (465-080)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B7030924)
- ZORO SELECT 1-1/2" x 1-3/4" Black Pipe Nipple Sch 40 PK25 (587-001P25GR)
- BLANCO Precision R10 Super Single Bowl 18", Undermount Mount, 0 Hole (513686)
- BLANCO Basket Strainer Drain Assembly - Cinder (441481)
- BLANCO Cerana 33" Apron-Front Farmhouse Kitchen Sink - White (525012)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - White (522429)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Coal Black (442935)
- BLANCO Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Truffle (522417)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (PSR19183)
- Blanco Kitchen Sinks