Shop All Sink Repair Parts
Blanco
Undermount Clips for Stainless Steel Sinks (Set of 6)
Mfr # 212594
Zoro # G2331119
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Manufacturers Warranty Length One year limited
- Mounting Type Undermount
- ADA Compliant No
- Weight 0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 212594
- Zoro # G2331119
- UPC # 747943030397
- Country of Origin Germany
- Category Sink Repair Parts
Dimensions
Manufacturers Warranty Length | One year limited |
Details
Item | Steel Sink Undermount Clips |
Material | Metal |
Mounting Type | Undermount |
ADA Compliant | No |
Weight | 0.5 lb |
Type | Installation clips |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048418)
- KURIYAMA Reinforced Tubing, 70 psi at 70F, 100 ft. (K7160-16)
- RINNAI Hydronic Air Handler, 30 MBH, No Circulator (AH083P)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/4 x 3/8 In (A6760)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Right) (236783)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Left) (236782)
- BLANCO Stainless Steel Sink Grid (Valea 27" Single) (235913)
- BLANCO Stainless Steel Sink Grid (Formera 33" Xl Super Single) (237681)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-VS)
- ADVANCE TABCO P-Trap (K-67)
- Blanco Sink Repair Parts