Shop All Kitchen Sinks
Blanco
Stellar Equal Double Bowl Undermount Stainless Steel Kitchen Sink
Mfr # 441020
Zoro # G2333042
product price: $442.65
/ea
Free Shipping & Returns
$442.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 33.38"
- No. of Bowls 2
- Overall Width 18.5"
- Overall Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 441020
- Zoro # G2333042
- UPC # 747943027809
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 33.38" |
Overall Width | 18.5" |
Overall Height | 8" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Item | Stellar Equal Double Bowl |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
ADA Compliant | No |
Color | Stainless Steel |
Weight | 28 lb |
Material | Stainless Steel |
Type | Kitchen |
Description
Classic style combines with innovation and durability to bring you the STELLAR collection. Featuring practical shapes that are perfect for the home, innovation has never been so attainable. Made of attractive stainless steel with a radiant refined brushed finish (RBF), the STELLAR series offers deep bowls that make it the perfect choice for everyday use. Complete with a variety of coordinating sink accessories, the STELLAR is designed to bring value and functionality into the kitchen with ease.
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 18in. L (08PL-CA11-0180-11D-11D)
- KOHLER Hose Kit, Replacement (GP1092201)
- SHARPTOOLS 03-1053 Replacement Post Type Kitchen Sink Basket (SH698030)
- ZORO SELECT 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 160 (87402)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cafe (441771)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Anthracite (440149)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Metallic Gray (440148)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Cinder (441591)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Metallic Gray (442536)
- BLANCO Diamond Silgranit 40/60 Double Bowl Undermount Kitchen Sink with Low Divide - Anthracite (441598)
- GOURMETIER GKTS2520 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2520)
- Blanco Kitchen Sinks