Shop All Sink Racks & Trays
Blanco
Stainless Steel Sink Grid (Stellar Super Single Bowl)
Mfr # 515301
Zoro # G2335343
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24.63"
- Overall Width 14.38"
- Type Grid
- Finish Stainless steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 515301
- Zoro # G2335343
- UPC # 747943027748
- Country of Origin Germany
- Category Sink Racks & Trays
Dimensions
Overall Length | 24.63" |
Overall Width | 14.38" |
Manufacturers Warranty Length | One year limited |
Details
Item | SS Sink Grid,Stellar Super Single Bowl |
Type | Grid |
Finish | Stainless steel |
Material | Stainless Steel |
ADA Compliant | No |
Weight | 3 lb |
Color | Stainless |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Gate Valve, 1/2 In., Socket Weld, PVC (2032-005)
- MOEN Voss Double Robe Hook Bright Chrome (YB5103CH)
- SUPERIOR TOOL Drain Stick (3819)
- MAID-O-MIST Jacobus #6 1/4" Straight (Jacobus #6 1/4" Straight)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- BLANCO Stainless Steel Floating Dish Rack (Diamond 2.0) (236432)
- BASICWISE Set of 2 Bamboo Wooden Dish Drainer Rack, Plate Rack, And Drying Drainer, 5 Grid (QI004355E.2)
- KOHLER Wine Glass Drying Rack (8628-CHR)
- AMERICAN IMAGINATIONS 29.25-in. W Kitchen Sink Grid_AI-34744 (AI-34744)
- KOHLER Lyric Workstation Sink Rack For K-Rh23375-4Pc (23380-ST)
- Blanco Sink Racks & Trays