Shop All Sink Racks & Trays
Blanco
Stainless Steel Sink Grid (Quatrus R15 Super Single Dual Mount)
Mfr # 236595
Zoro # G4494762
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 30"
- Overall Width 16.13"
- Type Grid
- Material Stainless Steel
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 236595
- Zoro # G4494762
- UPC # 747943044387
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 30" |
Overall Width | 16.13" |
Manufacturers Warranty Length | One year limited |
Details
Type | Grid |
Material | Stainless Steel |
ADA Compliant | No |
Weight | 1 lb |
Color | Stainless |
Description
BLANCO's stainless steel grids are custom designed to protect your kitchen sink from dishes and utensils. Made to complement the unique shape of your BLANCO sink, this basin rack is made to measure, so itÕs always the perfect fit. The grid sits on the bottom of your sink on non-skid protective and allows water to drain below the dishes. The stainless steel grid's sides are also finished with protective bumpers. Keeping your kitchen sink looking flawless, the sink grid is also ideal for rinsing stacked plates or preparing vegetables, and also provides a convenient in-sink drying rack for glassware, utensils and plates.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x10 T551 NO LEAD FROSTFREE (108-114NL)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Inline (107-124)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 3 pcs (07B046666RRSE)
- SPEAKMAN Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome (SF-9207-TMV)
- BLANCO Stainless Steel Floating Dish Rack (Diamond 2.0) (236432)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- INTERDESIGN Drying Mat Mfbr Mocha Lg (41243)
- AMERICAN IMAGINATIONS 18-in. W Kitchen Sink Grid_AI-34643 (AI-34643)
- ROHL Wire Sink Grid For Ms3618 Kitchen Sink (WSGMS3618BS)
- KOHLER Deerfield Bottom Sink Rack, Right (6122-ST)
- Blanco Sink Racks & Trays