Shop All Kitchen Sinks
Blanco
Stainless Steel Sink Grid (Precision & Precision 10 Super Single Bowl)
Mfr # 221018
Zoro # G2331310
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29.38"
- Overall Width 16.25"
- Overall Height 2"
- Finish Stainless steel
- Manufacturers Warranty Length One year limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 221018
- Zoro # G2331310
- UPC # 747943022118
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 29.38" |
Overall Width | 16.25" |
Overall Height | 2" |
Manufacturers Warranty Length | One year limited |
Details
Item | SS Sink Grid,Precision 10 Super Single Bowl |
Finish | Stainless steel |
ADA Compliant | No |
Weight | 3 lb |
Material | Stainless Steel |
Color | Stainless |
Type | Grid |
Description
SS Sink Grid,Precision 10 Super Single Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" F1960 PPSU PEX X MIP ADPT (461-950)
- JOHNS MANVILLE 7-5/8" Max. O.D. PVC Insulated Fitting Cover (32830)
- PARKER Reducer, 3/8 x 1/4 In, BSPP (RI3/8EDX1/4CF)
- ELKAY Pushbar-Push Side Gray (51565C)
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Anthracite (442200)
- BLANCO Precis Equal Double Undermount Truffle, Undermount Mount, 0 Hole (517678)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Anthracite (440149)
- BLANCO Performa Silgranit 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Cinder (441474)
- BLANCO Stainless Steel Sink Grid (Stellar Equal Double Bowl) (515296)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Cinder (442530)
- RUVATI 14" Undermount 16 Gauge Tight Radius Bar Prep Sink SS Single Bowl (RVH7114)
- Blanco Kitchen Sinks