Shop All Sink Repair Parts
Blanco
Stainless Steel Sink Grid (Precis 30" Single)
Mfr # 236593
Zoro # G3779527
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Grid
- Overall Width 13.5"
- Overall Length 30"
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 236593
- Zoro # G3779527
- UPC # 747943044363
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Width | 13.5" |
Overall Length | 30" |
Manufacturers Warranty Length | One year limited |
Details
Material | Stainless Steel |
Type | Grid |
Weight | 1 lb |
Color | Stainless |
ADA Compliant | No |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 5/16" NOM C Copper Rolled Tube Stop Coupling (U600RS 5/16)
- MILWAUKEE TOOL 1/2" ProPEX Expansion Head (49-16-2404)
- JONES STEPHENS Lead Free Brass Cap, Compression (C74002LF)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-20)
- BLANCO Stainless Steel Sink Grid (Formera 33" Xl Super Single) (237681)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Right) (236783)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Left) (236782)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- ARCHON INDUSTRIES Hose Station, 10" L, 10" W, Stainless Steel (HCMX-SS)
- KISSLER Basket Strainer, Stainless Steel, 17 ga. (59-2030)
- ARCHON INDUSTRIES Hose Station, 10" L, 10-1/2" W, Bronze (WD2010SBR)
- Blanco Sink Repair Parts