Shop All Kitchen Sinks
Blanco
Stainless Steel Sink Grid (Precis 1-3/4 Left Bowl)
Mfr # 516364
Zoro # G2335477
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15"
- Overall Width 13.75"
- Finish Stainless steel
- Manufacturers Warranty Length One year limited
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 516364
- Zoro # G2335477
- UPC # 747943028165
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 15" |
Overall Width | 13.75" |
Manufacturers Warranty Length | One year limited |
Details
Item | SS Sink Grid Fits Precis 1.75 Left Bowl |
Finish | Stainless steel |
ADA Compliant | No |
Material | Stainless Steel |
Weight | 3 lb |
Color | Stainless |
Type | Grid |
Description
SS Sink Grid Fits Precis 1.75 Left Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Plug Length: 1-7/64" (PLE105)
- ANVIL 3/4" FNPT Galvanized Coupling (0311080402)
- AMERICAN STANDARD H2Optimum Uhet Tank Wht, 1.1 gpf, Siphonic With Direct Fed Jet, Elongated, White (4133A.114.020)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 1/8" Male BSPT (R) (PC12-01)
- BLANCO Stainless Steel Multi-Level Sink Grid (Quatrus Super Single Bowls) (231608)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Coal Black (442935)
- BLANCO Cerana 33" Apron-Front Farmhouse Kitchen Sink - White (525012)
- BLANCO Basket Strainer Drain Assembly - Anthracite (441090)
- BLANCO Decorative Strainer Cover - Stainless (517666)
- BLANCO Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - Truffle (442540)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR15171)
- Blanco Kitchen Sinks