Shop All Sink Repair Parts
Blanco
Stainless Steel Sink Grid (Precis 1-3/4 Left)
Mfr # 236782
Zoro # G3772676
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Grid
- Color Stainless
- Overall Length 15"
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 236782
- Zoro # G3772676
- UPC # 747943044400
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Length | 15" |
Overall Width | 13.75" |
Manufacturers Warranty Length | One year limited |
Details
Material | Stainless Steel |
Type | Grid |
Color | Stainless |
Weight | 1 lb |
ADA Compliant | No |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB10)
- LASCO FITTINGS Reducing Tee, 1 1/4 x 1/2 x 1/2 in, Socket (401166)
- SMITH-COOPER Elbow, 45 deg, 3/4", 125, Brz Nl (4385002290)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- BLANCO Stainless Steel Sink Grid (Valea 27" Single) (235913)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- BLANCO Stainless Steel Sink Grid (Formera 33" Xl Super Single) (237681)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Right) (236783)
- GROHE Universal Conc.Headpart Starlight Chrome (07148000)
- KOHLER Loure Transfer Valve Trim (T14673-4-BN)
- KOHLER P-Trap With Tubing Outlet, 1-1/4" X 1-1/ (9018-BN)
- Blanco Sink Repair Parts