Shop All Kitchen Sinks
Blanco
Stainless Steel Sink Grid (Performa Single Bowl Bar Sink)
Mfr # 222466
Zoro # G2331380
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.13"
- Overall Width 12.63"
- Finish Stainless steel
- Manufacturers Warranty Length One year limited
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 222466
- Zoro # G2331380
- UPC # 747943026635
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 13.13" |
Overall Width | 12.63" |
Manufacturers Warranty Length | One year limited |
Details
Item | SS Sink Grid,Silgranit Single Bowl Bar Sink |
Finish | Stainless steel |
ADA Compliant | No |
Weight | 3 lb |
Material | Stainless Steel |
Color | Stainless |
Type | Grid |
Description
SS Sink Grid,Silgranit Single Bowl Bar Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Hub, 1-1/2 in Pipe Size (1WKH2)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 2 1/2 In, Width (In.): 1 in (1150250EG)
- SMITH-COOPER Street 90D Elbow 1" Ss (4638102050)
- DURA-BLOK Pipe Support Block, 200 Lb Load, 4.8 In L (DB5)
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink - White (440185)
- BLANCO Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - Truffle (442540)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Coal Black (442930)
- BLANCO Diamond Silgranit 50/50 Double Bowl Dual Mount Kitchen Sink - Cinder (441466)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Cinder (442530)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Coal Black (442935)
- ELKAY Sink, Drop-In Mount, MR2 Hole, Premium Highlighted Satin Finish (DPC1252210MR2)
- Blanco Kitchen Sinks