Shop All Sink Repair Parts
Blanco
Stainless Steel Sink Grid (Formera Bar Bowl)
Mfr # 237146
Zoro # G3781952
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Grid
- Weight 1 lb
- Overall Width 14.75"
- Overall Length 12.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 237146
- Zoro # G3781952
- UPC # 747943046015
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Width | 14.75" |
Overall Length | 12.81" |
Manufacturers Warranty Length | One year limited |
Details
Material | Stainless Steel |
Type | Grid |
Weight | 1 lb |
Color | Stainless |
ADA Compliant | No |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- LEGEND VALVE 2-1/2" SS304 COUPLING (404-089)
- KOHLER Nut (28504-BRZ)
- ULTRA SAVESHOWER Dlx Ultra 2.0 Savershowr (USD2C)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- BLANCO Stainless Steel Sink Grid (Formera 33" Xl Super Single) (237681)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Left) (236782)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Right) (236783)
- ZORO SELECT Replacement Sink Basket, 3-1/2" L (30053)
- SANI-LAV Hose Station, 1/2 In FNPT, 25-1/2 In H (M1)
- KEENEY MFG SINK STRAINER CHRM 3"" (PP820-65)
- Blanco Sink Repair Parts