Shop All Sink Repair Parts
Blanco
Stainless Steel Sink Grid (Formera 33" Xl Super Single)
Mfr # 237681
Zoro # G3772493
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Grid
- Color Stainless
- Weight 1 lb
- Overall Width 14.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blanco
- MFR # 237681
- Zoro # G3772493
- UPC # 747943047302
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Width | 14.75" |
Overall Length | 30.38" |
Manufacturers Warranty Length | One year limited |
Details
Material | Stainless Steel |
Type | Grid |
Color | Stainless |
Weight | 1 lb |
ADA Compliant | No |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4 In. IDx3/8 In OD, 100 Ft, Black (1PBN2)
- CHICAGO FAUCET LH Slo-Comp. Cartridge (217-XTLHJKABNF)
- RELIANCE WATER HEATERS 6GAL Elec WTR Heater (6-6-SOMS K 200)
- SMITH-COOPER 2-1/2" Black 45 Degree Street Elbow (4316002518)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Left) (236782)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Right) (236783)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- JR PRODUCTS PLASTIC STRAINER W/THREADED BASKET, WHITE (95015)
- ELKAY SS, 18-3/4x16-5/8x1" Bottom Grid (LKWOBG2118SS)
- SANI-LAV Hose Station, 1/2 In FNPT, 25-1/2 In H (M1)
- PLUMB PAK SINK STRAINER 1.5X1"" CHM (PP820-31)
- Blanco Sink Repair Parts