Shop All Sink Repair Parts
Blanco
Stainless Steel Sink Grid (Formera 25" Medium Single)
Mfr # 237140
Zoro # G3778504
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Grid
- Weight 1 lb
- Color Stainless
- Overall Length 21.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 237140
- Zoro # G3778504
- UPC # 747943045957
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Length | 21.63" |
Overall Width | 14.75" |
Manufacturers Warranty Length | One year limited |
Details
Material | Stainless Steel |
Type | Grid |
Weight | 1 lb |
Color | Stainless |
ADA Compliant | No |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. x 3/4 in. CPVC CTS x CTS Union Solvent Weld (CPVCU34)
- STEEL & OBRIEN 4" Butt Weld Domed Cap - 1-1/2" Long 304SS (16W-4-5-304)
- ZORO SELECT 1/2" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-50NL)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310052402)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- BLANCO Stainless Steel Sink Grid (Formera 33" Xl Super Single) (237681)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Left) (236782)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Right) (236783)
- MILWAUKEE SPRAYER Filler Cap Assembly (SURP156)
- ELKAY Stainless Steel 12" x 13-1/2" x 1" Bottom Grid, Material of Construction: stainless steel (LKWBG1415SS)
- ZURN Basket Strainer, Four Prong Basket (ZTT461-PC)
- Blanco Sink Repair Parts