Shop All Sink Repair Parts
Blanco
Stainless Steel Sink Grid (Formera 1-3/4 Right Bowl)
Mfr # 237145
Zoro # G3781453
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Grid
- Overall Length 11.75"
- Weight 1 lb
- Color Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 237145
- Zoro # G3781453
- UPC # 747943046008
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Length | 11.75" |
Overall Width | 14.75" |
Manufacturers Warranty Length | One year limited |
Details
Material | Stainless Steel |
Type | Grid |
Weight | 1 lb |
Color | Stainless |
ADA Compliant | No |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Grail Premium Single-Setting Adjustable Wall Mount Hand Shower (55085-BL)
- ZORO SELECT Adapter, Male, 2 In (3LX38)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Slip Repair Coupling (FSBC34SL)
- DELTA Faucet, Valve Only Trim, Chrome, Wall (T13020)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Right) (236783)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Left) (236782)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- BLANCO Stainless Steel Sink Grid (Formera 33" Xl Super Single) (237681)
- GROHE Universal Holder For Sliding Rail Starli (07659000)
- KINGSTON BRASS K461BPB Kitchen Sink Duo Basket Strainer (K461BPB)
- SIOUX CHIEF SHOWER PAN DRAIN PVC 2"" (821-200P)
- Blanco Sink Repair Parts