Shop All Drain Components
Blanco
Stainless Steel Sink Grid (Diamond Bar Sinks)
Mfr # 221012
Zoro # G2104787
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grid
- Color Stainless
- Material Stainless Steel
- Manufacturers Warranty Length One year limited
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 221012
- Zoro # G2104787
- UPC # 747943023245
- Country of Origin Germany
- Category Drain Components
Dimensions
Manufacturers Warranty Length | One year limited |
Overall Width | 9.72" |
Overall Length | 9.13" |
Details
Item | Sink Grid |
Type | Grid |
Color | Stainless |
Material | Stainless Steel |
Weight | 1 lb |
ADA Compliant | No |
Description
Diamond Bar Stainless Grid
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. SCRAPPY Air Switch w/Single Outlet with Chrome Button (20-MSAS-65)
- ACORN CONTROLS Shower Nozzle Assembly (1192-020-001)
- NIBCO PX40214 0.5 x 100 ft. PEX Tubing (4567509)
- PARKER 5/8" A-LOK Brass Front Ferrule (10FF10-B)
- ZURN 5-5/8 " Dia., Bronze, Bronze Finish, Floor Clean Out Cover (PB1400-CVR-2-3IC-USA)
- T&S BRASS Twist Waste For - Part# Bk3952 (BK3952)
- STANDARD KEIL Overflow Tube12" High For - Part# 1815-0244-3310 (1815-0244-3310)
- ZURN PVC, Strainer: Round, Floor Drain (EZ-PV2-R6)
- ZURN 3" Cast Iron, No-Hub, Low Profile, Adj. Floor Drain w/Clamp Collar (FD2321-NH3)
- CHARLOTTE PIPE AND FOUNDRY 2 Sch 40 PVC P Trap (PVC 00706X 0800HA)
- KEENEY MFG 1-1/2 or 1-1/4" x 1-1/2" Extension Coupling, Slip Joint (46WK)
- Blanco Drain Components