Shop All Kitchen Sinks
Blanco
Stainless Steel Sink Grid (Diamond 1-1/2 Large Bowl)
Mfr # 221011
Zoro # G2331277
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18.19"
- Overall Width 16.81"
- Finish Stainless steel
- Manufacturers Warranty Length One year limited
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 221011
- Zoro # G2331277
- UPC # 747943021609
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18.19" |
Overall Width | 16.81" |
Manufacturers Warranty Length | One year limited |
Details
Item | SS Sink Grid,Fits Diamond 1.5 Large Bowl |
Finish | Stainless steel |
ADA Compliant | No |
Material | Stainless Steel |
Weight | 3 lb |
Color | Stainless |
Type | Grid |
Description
SS Sink Grid,Fits Diamond 1.5 Large Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Valve, Brass, 1/4 In, Brass (6TWJ6)
- LEGEND VALVE 1-1/4" T-574 BLACK DIELECTRIC (301-336)
- SLOAN Adj Tail H551A Cp Adjustable Tail Assembly 6 1/16 Lg (0308809)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 12mm Tube Size, Black (ZUSA-TF-PTC-369)
- BLANCO Precis Cascade Silgranit Super Single Undermount Kitchen Sink - Cinder (519451)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cafe (441771)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Truffle (441284)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Truffle (441297)
- BLANCO Blanco Vintera 30" Super Single Apron Truffle (526544)
- BLANCO Stainless Steel Sink Grid (All Diamond 1-3/4 Small Bowl) (231342)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD2219602)
- Blanco Kitchen Sinks