Shop All Sink Racks & Trays
Blanco
Stainless Steel Sink Grid (Cerana 33")
Mfr # 236711
Zoro # G2499829
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30.75"
- Overall Width 17.25"
- Type Grid
- Material Stainless Steel
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blanco
- MFR # 236711
- Zoro # G2499829
- UPC # 747943044233
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 30.75" |
Overall Width | 17.25" |
Manufacturers Warranty Length | One year limited |
Details
Type | Grid |
Material | Stainless Steel |
ADA Compliant | No |
Weight | 1 lb |
Color | Stainless |
Description
This BLANCO brand Stainless Steel Sink Grid (Cerana 33") is made of stainless steel and is stainless in color. It has an overall width of 17.25" and an overall length of 30.75". It weighs 1 lb and comes with a one year limited manufacturer's warranty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Toilet Bowl, 1.28 gpf, Gravity Fed, Floor with Back Outlet Mount, Round, White (AscentII-RW)
- DANCO Diaphragm Ballcock Fluidmaster (80141)
- DELTA Commercial 1 or 3 Hole Single Handle Centerset Lav Faucet (583LF-WF)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/4" OD x 0.160" ID x 100' Transparent Clear (PT0404-100TC)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- BLANCO Stainless Steel Floating Dish Rack (Diamond 2.0) (236432)
- WHITEHAUS SS Kitchen Sink Grid For Noah'S Sink Model Whncmd5221, SS (WHNCMD5221G)
- KEENEY MFG Basics Double Strainer Kitchen Kit, Stainless Steel (KITK5445SSDS)
- INTERDESIGN Sink Mat Gray10.75X12.25 (60063)
- KOHLER Bottom Sink Rack For K-3821 Vault And K- (6644-ST)
- Blanco Sink Racks & Trays